Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case
Mfr # T992370
Zoro # G2296170
original price:
$379.54
19% off
new price: $303.99
/pk 2, $152.00/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Gray
- Material Polyolefin
- Length 60 ft.
- Thickness 45 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T992370
- Zoro # G2296170
- UPC # 848109023090
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Tape |
Color | Gray |
Material | Polyolefin |
Thickness | 45 mil |
Legend | No Legend |
Description
Safety-Walk Tape,2 In.x60 ft.,Gray,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, 2XL, 1 PR (S-TEX541XXL-10)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Lime (KCL-12)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- 3M Anti-slip tapes, Treads & Stair Nosings