Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M™ 370 Safety-Walk Tape, 1" x 60', Gray, 4/Case
Mfr # T991370
Zoro # G2296128
original price:
$379.54
23% off
new price: $291.99
/pk 4, $73.00/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyolefin
- Length 60 ft.
- Thickness 45 mil
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T991370
- Zoro # G2296128
- UPC # 848109023083
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Details
Item | Tape |
Color | Gray |
Material | Polyolefin |
Thickness | 45 mil |
Legend | No Legend |
Description
Safety-Walk Tape,1 In.x60 ft.,Gray,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXL)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (VPN9680L)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- 3M Anti-Slip Tape, 1 in W, Black (310-1X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- TUFFMARK Tuff Mark Tape, Orange, 2"x100ft (TM1102N)
- 3M Anti-slip tapes, Treads & Stair Nosings