Shop All Protective Floor Coverings
3M
3M 36882 Self-Stick Liquid Protection Fabric - 56" x 300'
Mfr # 7100169350
Zoro # G502088947
product price: $1,757.99
/ea
Free Shipping & Returns
$1,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dirt Trap
- Length 300 ft
- Material Fabric
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100169350
- Zoro # G502088947
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 56 in |
Details
Type | Dirt Trap |
Material | Fabric |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- MR. CLEAN Meadows and Rain Scent Concentrated Multi-Surface Cleaner Liquid 41 oz (80749548)
- IPC EAGLE Carbon Sediment DI Filter Set for Hydro Cart (BD500118)
- 3M 4in X 100' PAINT PROTECTION FILM (7100214300)
- 3M Paint Protection Film Pro Series, SGH6PRO, 8 mil, Transparent, 0.4 in x 30 ft (7100169855)
- 3M Construction Traps, 300 ft. L, 28" W, Gray (37852)
- 3M 99" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF99)
- 3M Trap Masking Material, 56 in. x 50 ft. (DIRT TRAP 36852)
- 3M Dirt Trap Dispenser, 18-3/4" L, 5-9/16" W (36863)
- TRIMACO 72" x 90' Easy Mask .5-Mil Premium Grade Masking Film (47290)
- 3M Protective Floor Coverings