Shop All Protective Floor Coverings
3M
3M 36880 Self-Stick Liquid Protection Fabric - 36" x 300'
Mfr # 7100169352
Zoro # G002088843
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Width 36 in
- Material Fabric
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100169352
- Zoro # G002088843
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 36 in |
Details
Material | Fabric |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 18 In, Black, PK5 (7300)
- SEYMOUR MIDWEST Duo Broom, 36", 60", Blue Alum Handle (82906)
- CLOROX Disinfecting Wipes, White, Soft Pack, 7 in x 7 3/8 in, Fresh, 6 PK (31430)
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- 3M Hand-Masker Masking Film Kit (M3000-PAK)
- 3M Trap Masking Material, 6 in. x 50 ft. (DIRT TRAP 36852)
- 3M 4in X 100' PAINT PROTECTION FILM (7100214300)
- 3M Dirt Trap Dispenser, 18-3/4" L, 5-9/16" W (36863)
- 3M Dirt Trap Protection Material, 28inx300ft (36852)
- 3M Paint Protection Film Pro Series, SGH6PRO, 8 mil, Transparent, 0.4 in x 30 ft (7100169855)
- AMERICOVER Construction Plastic, 100ft L, 24 ft W, Blk (CB824FR)
- 3M Protective Floor Coverings