Shop All Bench and Floor Scale Accessories
3M
3M 3650S4RD Moving & Storage Tape 1.88" x 38.2 yards 3" Core Clear 4 Rolls/Pack
Mfr # 3650S4RD
Zoro # G304111393
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Packing; Mailing
- Standards Meets U.S. Postal Regulations
- Color Clear
- Material Acrylic
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3650S4RD
- Zoro # G304111393
- UPC # 51131935013
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Width | 1.88 in |
Length | 54.6 yd |
Core Diameter | 3 in |
Details
Item | Packaging Tape |
Application | Packing; Mailing |
Standards | Meets U.S. Postal Regulations |
Color | Clear |
Material | Acrylic |
Assembled/Unassembled | Assembled |
Includes | Dispenser |
Tape Thickness | 2.4 mil |
Series | 3650 |
Tape Strength | 40 lb/in |
Strength Type | Tensile |
Description
Great for long-term storage, label protection and light-duty shipping. Holds securely over a wide range of temperatures. Ultraviolet resistant. Tape Type: Packaging; Adhesive Material: Acrylic; Tape Special Feature: Four Rolls with Refillable Dispensers; Width: N/A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Punch, Heavyduty, 3-Hole, 30Sh (65625)
- ZORO SELECT Instant Foam 15" x 18", Pk36 (2CXC3)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- UST Push-Type Pneumatic Tensioner for 2 Steel Straps (UST 1205)
- AMERICAN WEIGH SCALES 4.6'' x 3.5'' x 1.7'' Calibration Weight Kit - 16 Piece (WGHTKIT)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- OPTIMA SCALES Optima Scales OP-926-10000 Hanging Scale - 10000 lbs x 2 lb. (OP-926-10000)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- OPTIMA SCALES Optima Scales OP-926-500 Hanging Scale - 500 lbs x 0.1 lb. (OP-926-500)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- 3M Bench and Floor Scale Accessories