Shop All Bench and Floor Scale Accessories
3M
3M 36506 Moving & Storage Tape 1.88" x 54.6 yards 3" Core Clear 6 Rolls/Pack
Mfr # 36506
Zoro # G104111449
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54.6 yd
- Width 1.88 in
- Features UV Resistant; Long Lasting
- Standards Meets U.S. Postal Regulations
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36506
- Zoro # G104111449
- UPC # 51131946354
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Length | 54.6 yd |
Width | 1.88 in |
Core Diameter | 3 in |
Details
Item | Packaging Tape |
Features | UV Resistant; Long Lasting |
Standards | Meets U.S. Postal Regulations |
Assembled/Unassembled | Assembled |
Application | Shipping; Label Protection; Mailing; Packing |
Material | Acrylic |
Color | Clear |
Series | 3650 |
Tape Strength | 40 lb/in |
Tape Thickness | 2.4 mil |
Strength Type | Tensile |
Description
Great for long-term storage, label protection and light-duty shipping. Holds securely over a wide range of temperatures. Ultraviolet resistant. Tape Type: Packaging; Adhesive Material: Acrylic; Tape Special Feature: Refill Rolls; Width: N/A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM65)
- TAPE LOGIC Tape Logic® Labels, "Do Not Inventory", 3" x 5", Fluorescent Yellow, 500/Roll (DL2281)
- INTERMEC Honeywell Pc43T 4" Tt Dt 203Dpi Printer Usb LCD Tear (PC43TB01100201)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, Brown, PK500 (HS120313)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- 3M Bench and Floor Scale Accessories