3M

3M 36504 Crystal Clear Mailing & Storage Tape 2 x 55 yds 3 Core CR Four/Box


product price: $45.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 36504
  • Zoro # G304032278
  • UPC #
    51131762855
  • Country of Origin Taiwan, Province of China
  • Category Packing Tapes

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Scotch Mailing and Storage Tape is designed for light-duty mailing and packaging. Long-lasting adhesive works in hot or cold temperatures so the tape is great for long-term storage. Tape meets Postal Regulations.

  • Adhesive Material: Acrylic.
  • Backing: Polypropylene 2.80 mil.
  • Certifications and Standards: Meets Postal Regulations.
  • Color: Clear.
  • Compliance Standards: Meets U.S. Postal Regulations for standard packages.
  • Core Diameter: 3".
  • Core Size: 3".
  • Dispenser Included: No.
  • Features: Non-yellowing.
  • Type: Packaging Tape.
  • Quantity: 4 per pack.
  • Reliability - Durability: UV-resistant Temperature Resistant Long Lasting.
  • Tape: Length 55 yards
  • Tape Special: Feature Refill Rolls.
  • Tape Type: Packaging.
  • Tape Width: 1.88".
  • Size: 1.88" x 54.6 yds.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.