Shop All Sandpaper Sheets
3M
3M 36227 Stikit Blue Sandpaper Sheetroll - 500 Grade, 2 3/4"x45yd
Mfr # 7100098216
Zoro # G802476772
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Length 45 yd
- Series 321U
- Abrasive Material Ceramic Aluminum Oxide
- Attachment Type PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100098216
- Zoro # G802476772
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2.75 in |
Length | 45 yd |
Details
Grit | 500 |
Series | 321U |
Abrasive Material | Ceramic Aluminum Oxide |
Attachment Type | PSA |
Color | Blue |
Product Form | Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 7 Inch Hook & Loop Backing Pad for Polishing - 5/8 Inch-11 UNC (RSP50)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, DF-BL (7000028556)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002123)
- MIRKA Backup Pad 6" Grip 48H 130G Soft (916SGV48)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- 3M Wetordry Sheet, 01999,3000gr, 9"x11i, PK250 (01999)
- 3M Sanding Sheets, 5-1/2in.x1/2in., PK1000 (60455073233)
- 3M 3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx (7100091344)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- MIRKA Abranet Ace 2.375 "X 3.75" Teardrop P400 (AC-953-400)
- 3M Sandpaper Sheets