Shop All Sandpaper Sheets
3M
3M 36221 Stikit Blue Sandpaper Sheetroll - 180 Grade, 2 3/4"x30yd
Mfr # 7100098556
Zoro # G702480978
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 in
- Length 30 yd
- Series 321U
- Attachment Type PSA
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100098556
- Zoro # G702480978
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2.75 in |
Length | 30 yd |
Details
Grit | 180 |
Series | 321U |
Attachment Type | PSA |
Color | Blue |
Abrasive Material | Ceramic Aluminum Oxide |
Product Form | Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNS406 Solid End Brush. .500" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS406)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 400-Grit, PK 25 (99420)
- 3M 11 in. L X 9 in. W 100 Grit Aluminum Oxide Sandpaper 5 pk, 5PK (9002NA)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- 3M Sanding Sheet, Super Fine, 3 in. Dia, PK50 (7000119613)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- VIRGINIA ABRASIVES Virginia Abrasives 202-34036 12 x 0.1 in. 36 Grit Quicksand Abrasive Floor Sanding Sheet; Pack of 20 (757743)
- 3M Sandpaper Sheets