Shop All Sandpaper Sheets
3M
3M 36181 Hookit 321U Blue Sandpaper 6" Disc - 400 Grade Multi-Hole, 50/Bx
Mfr # 7100091098
Zoro # G402480971
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Series 321U
- Backing Weight C
- Abrasive Material Ceramic Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100091098
- Zoro # G402480971
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Disc Diameter | 6 in |
Details
Grit | 400 |
Backing Material | Paper |
Series | 321U |
Backing Weight | C |
Abrasive Material | Ceramic Aluminum Oxide |
Color | Blue |
Product Form | Disc |
Number of Vacuum Holes | Multi-Hole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN PROFILE SANDPAPER 180 GT 25/BX (63717219018)
- BIG HORN Preppin Weapon - Purple Color (19504)
- FINISH 1ST Strt. Grinding Wheel, 0.045 in Thick, PK25 (9750035)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- 3M 11 in. L X 9 in. W 600 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9084NA)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- 3M 3-2/3" x 9" General Purpose Sandpaper, 60-Grit Coarse, PK 6 (9017)
- 3M Abrasive Sheet, 5-1/2" x 9,2000 Grit (60455067847)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Fine, PK 2 (9089)
- NORTON ABRASIVES Sanding Sht, 11-1/4x9-1/4In, 150G, AlO, PK25 (07660700356)
- 3M Sandpaper Sheets