Shop All Sandpaper Sheets
3M
3M 36176 Hookit 321U Blue Sandpaper 6" Disc - 180 Grade Multi-Hole, 50/Bx
Mfr # 7100091094
Zoro # G102476694
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Series 321U
- Backing Weight C
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100091094
- Zoro # G102476694
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Disc Diameter | 6 in |
Details
Grit | 180 |
Backing Material | Paper |
Series | 321U |
Backing Weight | C |
Color | Blue |
Abrasive Material | Ceramic Aluminum Oxide |
Product Form | Disc |
Number of Vacuum Holes | Multi-Hole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #2 Ceramic Nozzle - 1/8" (10CN251)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1863)
- METABO Abrasive Drum, Proprietary Blend (INOX ACCESSORIES)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 50 Grit (30452)
- 3M Sanding Sheet, 80Grit, Aluminum Oxide, PK50 (7000119616)
- 3M Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w (02138)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- 3M 3M 99432 Sandpaper, 100-Grit, Medium, Aluminum Oxide, Tan (99432NA)
- 3M Sanding Sheet, 11x9 In, 180 G, SC, PK250 (70070927358)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- 3M Sandpaper Sheets