Shop All Sandpaper Sheets
3M
3M 36172 Hookit Blue Sandpaper 6" Disc - 80 Grade Multi-Hole, 50/Box
Mfr # 7100091244
Zoro # G502476546
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Grit P80
- Backing Material Paper
- Series 321U
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100091244
- Zoro # G502476546
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Disc Diameter | 6 in |
Details
Grit | P80 |
Backing Material | Paper |
Series | 321U |
Backing Weight | C |
Abrasive Material | Ceramic Aluminum Oxide |
Color | Blue |
Product Form | Disc |
Number of Vacuum Holes | Multi-Hole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Crimped Wire Wheel - Medium Face - .008 CS Wire, 2" A.H. (81113)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002518)
- MARCO Nozzle Cap for Large Ceramic Nozzles (10L100164)
- 3M DISC PAD FACE PLATE, 5IN, SOFT WHITE (7000120521)
- 3M Stikit Blue Sheet Roll, 36220,150gr, 2, PK5 (36220)
- 3M Hookit Sheet, 02638, 80gr, 4 1/2"x30 i, PK50 (02638)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 150-Grit 3-Pk (26150 Tri-3)
- 3M Flex Abrasive Sheet, 5.5" x 6.8", PK125 (34343)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 60-Grit, PK 3 (26060 Tri-3)
- GATOR GRIT Gator 11 in. L X 4.25 in. W 220 Grit Silicon Carbide Drywall Sanding Screen (3300)
- 3M Sandpaper Sheets