Shop All Sandpaper Sheets
3M
3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx
Mfr # 7100091344
Zoro # G802476079
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Series 321U
- Backing Weight C
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100091344
- Zoro # G802476079
- UPC # 51131361461
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Disc Diameter | 3 in |
Details
Grit | 180 |
Backing Material | Paper |
Series | 321U |
Backing Weight | C |
Color | Blue |
Abrasive Material | Ceramic Aluminum Oxide |
Number of Vacuum Holes | 7 |
Product Form | Disc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 50 Grit (30548)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Zirconia, Blue (210168)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Wire Brush Knot Twist Cup 3" - Stainless (13W312)
- OSBORN Crimped Wire Tube Brush, SSSS, 3/16" (0005108000)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M Sandpaper Sheet, 220 Grit, 9"W, PK4 (SHR220-PGP-4T)
- 3M Emery Cloth, 11x9 In, Med, Emery, PK250 (60070003185)
- 3M Wetordry Sheet, 02040, 9"x11", P320, PK250 (02040)
- 3M Floor Sanding Disc, 80 Grit, 17" dia. (29862)
- 3M Drywall Sanding Sponge CP042, 27/8, PK24 (CP042)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx25)
- 3M Sandpaper Sheets