3M 33286 Ultrafine Foam Polish Pad 6 in.
Mfr # 3M-33286
Zoro # G403953771
Product Information
- Brand 3M
- MFR # 3M-33286
- Zoro # G403953771
- UPC # 51131332867
- Country of Origin China
- Category Sponges and Scouring Pads
Description
High Performance Double Sided 100% Wool Compounding Pad. Refines P1200 and finer sand scratches and other paint surface defects. Unique quick connect design. For use with 3MTM Compounds and 3MTM Quick Connect Adaptor, PN 05752.
The 3MTM Perfect-ItTM brand means this is 3M's highest performing double sided wool compounding pad.
All 3MTM Perfect-ItTM double sided buffing pads featuring the Quick Connect attachment system are the preferred pads for our Best In Class Perfect-ItTM Paint Finishing family of products.
These high performance buffing pads make it quick and easy to attach pads to polishers, plus they perfectly center each pad every time. The performance and convenience benefits of these pads set them apart from all pads on the market.
- Case Quantity - 6 per case
- Case Inner Pack - 1 Pad
- Material - 100% Wool
- Application - Sand Scratch Removal, Scratch Removal
- Diameter - 6 inch
- Pad Type - Compounding
- Size - 6 inch
- Item Weight - 0.320 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINITY PLASTICS 16 gal Trash Bags, 24 in x 32 in, Medium-Duty, 0.7 mil, Black, 500 PK (100406)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90904)
- TOUGH GUY 24 in L Dust Mop, 3 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE76)
- 3M Commercial Sponge, 6"x4-1/4"x1-5/8", Beige, PK 24 (MMMC31CT)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (906-ESF)
- 3M Sponge, 7 1/2 in L, Yellow, PK24 (5-00-53200-07456-7)
- 3M Scotch-Brite Ocelo Medium Duty Sponge For All Purpose 7.7 in. L (7264-T)
- 3M SCRUB PADS COPPER 3PK (213C)
- MY IMPORTS 88812 PEC Silver Metal Scrubbers, 96PK (88812 (PEC))
- 3M Sponges and Scouring Pads