Shop All Anti-slip tapes, Treads & Stair Nosings
3M
3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case
Mfr # T996310
Zoro # G2296268
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Polyolefin
- Length 60 ft.
- Thickness 45 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T996310
- Zoro # G2296268
- UPC # 848109018751
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 60 ft. |
Details
Item | Tape |
Color | Black |
Material | Polyolefin |
Thickness | 45 mil |
Legend | No Legend |
Description
Safety-Walk Tape,6 In.x60 ft.,48 mil,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00683)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3479)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- PORTWEST Hi-Vis Work Shirt L/S, XXL (E066)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (610)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- 3M Anti-slip tapes, Treads & Stair Nosings