Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
3M
3M™ 310 Safety-Walk Tape, 4" x 60', Black, 1/Case (Discontinued)
Mfr # T994310
Zoro # G2296198
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 4"
- Color Black
- Material Polyolefin
- Length 60 ft.
- Thickness 45 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T994310
- Zoro # G2296198
- UPC # 848109018058
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Details
Item | Tape |
Color | Black |
Material | Polyolefin |
Thickness | 45 mil |
Legend | No Legend |
Description
Safety-Walk Tape,4 In.x60 ft.,45 mil,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.