Shop All Masking Tapes
3M
3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 12/Case
Mfr # T93530112PK
Zoro # G5500400
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T93530112PK
- Zoro # G5500400
- UPC # 841436068024
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Yellow |
Item | Masking Tape,1x60 yd.,PK12 |
Description
Masking Tape,1x60 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- HENRY Cove Base Adhesive 30 Oz (12107)
- 3M 3M 4496B Double Coated Foam Tape 5" x 5yd, Black (4496B)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Blue, 2 PK (M9014-1-0)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 12/Case (T93540112PK)
- 3M 1.88"X60Yd Masking Tape (2025-48EP)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M Scotch® General Purpose Masking Tape, 1-1/2" x 60 yards, 3" Core (234112)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- 3M Tape, Crepe Paper, Tan, 5.3 mil Thick, PK24 (2308)
- INTERTAPE Pt7 Blu 48Mmx55M Ipg, Pk24 (PT7...5)
- 3M Masking & Painter's Tape