Shop All Masking Tapes
3M
3M™ 301+ Masking Tape, 6.3 Mil, 1 1/2" x 60 yds., Yellow, 24/Case
Mfr # T936301
Zoro # G5501198
product price: $246.99
/pk 24, $10.29/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 1 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T936301
- Zoro # G5501198
- UPC # 841436068031
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | Yellow |
Item | Masking Tape,1 1/2x60 yd.,Yellow,PK24 |
Description
Masking Tape,1 1/2x60 yd.,Yellow,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, White, Silicone Elastomer Base (3138372)
- HENRY HENRY Floor Leveler 544 Series 12152 Floor Leveler, 40 lb Bag (12152)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -45 to 475 Degrees F (08011)
- IRION-AMERICA Joint Finishing Scrapper Set, Caulking Tool (90037)
- 3M General Use Masking Tape 201+, T, PK8 (201+)
- 3M Masking Tape, Natural, 2 In. Dia., PK250 (2380)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1 1/2" x 60 yds., Tan, 12/Case (T93610112PK)
- 3M Masking Tape, Circle, Blue, 2", PK100 (2090)
- 3M Masking Tape, Yellow, 24mm x 55m, PK36 (301+)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG500.15G)
- 3M Masking Tapes