3M

3M 2PS-26114 6.8 oz PPS Series 2.0 Spray Cup System Kit with 200U Micron Filter - Mini


product price: $179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many People.

Features
  • PPS Series 2.0 Spray Cup System Kit with 200U Micron Filter
  • This product is intended for use in place of metal cups on most pressure cup guns
  • Setting up the pressure cup vs
  • User satisfaction through effective implementation and quality of products
Specifications
  • Capacity: 6.8 oz
  • Size: Midi
  • Weight: 2.63 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.