Shop All Ear Plugs
3M
3M 2834984 32 dB Disposable Soft Foam Ear Plugs; Orange - 80 Pair
Mfr # 2834984
Zoro # G603933535
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Disposable Soft Foam Ear Plugs
- 80 pair
- Noise Reduction Rating: 32 dB Disposable or
- Reusable: Disposable
- Material: Soft Foam
- Color: Orange
- Adjustable: No
- ANSI Certified: Yes
- Bluetooth Compatible: Yes
- Replaceable Pads: No Slowly expands to conform to your ear canal
- Country of Origin: United States
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Trim, Marked Fire, Finish White (EG1T-FIRE)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH4X0006G1)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- TOUGH DUCK Fluorescent Orange Polyester Parka size S (S42611)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 500 PK (311-1081)
- 3M Foam Disposable Foam Ear Plugs, Bullet Shape, 29 dB, Orange, 100 PK (1110)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Metal Detectable, NRR 25 dB, Blue, 1 Pair (340-4007)
- 3M 3M™ 312-1250 E-A-R Soft Yellow Neons™ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002303)
- 3M 3M„¢ 312-1201 E-A-R Classic„¢ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002300)
- 3M Ear Plugs, 4 PK (90580-00000T)
- 3M E-A-R EXPRESS Pod Plugs Disposable Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2200)
- 3M Hearing Protection