Shop All Sandpaper Sheets
3M
3M 26320CP-P-G 9 x 11 in. 320 Grit Pro Grade No Slip Grip Sandpaper; 20 Pack
Mfr # 207897
Zoro # G704151838
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 207897
- Zoro # G704151838
- UPC # 51141342818
- Country of Origin China
- Category Sandpaper Sheets
Description
Features
- This 320 grit pro grade sandpaper has a no slip backing that won't slip or slide during use.
- Reduced hand fatigue.
- Size - 9 x 11 in.
- Each weight - 3.91 lbs.
- Pack - 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400 (7010298815)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 40 Grit (30451)
- ECONOLINE Cabinet Floor, For Use With Mfr. Model Number: 101694G-A, 101694G-A (201345-62)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35641)
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- 3M Paper Sheet 426U, 9inx11 in 180 A-weight (7000119260)
- 3M Wetordry Polishing Paper, 2 Micron, PK200 (7000044862)
- 3M SANDPAPER AO 80GR, 15PK (30080ES-15-G)
- 3M 1/4Sht Sandpaper 80Grit (1/4SHT5PK80)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 150-Grit 3-Pk (26150 Tri-3)
- BLACK SWAN Sand Cloth 1-1/2" X 5 yds. (10005)
- 3M Sandpaper Sheets