Shop All Masking Tapes
3M
3M™ 2600 Masking Tape, 4.4 Mil, 1" x 60 yds., White, 36/Case
Mfr # T935260
Zoro # G5499700
product price: $142.99
/pk 36, $3.97/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T935260
- Zoro # G5499700
- UPC # 841436008426
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | White |
Item | Masking Tape,1x60 yd.,White,PK36 |
Description
Masking Tape,1x60 yd.,White,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE QT Pre Mix Stucco Patch (865032)
- MILWAUKEE TOOL Barrel Assembly, Milwaukee 30-06-0205 (30-06-0205)
- 3M 3M 4930 VHB Tape 0.5" x 0.5", White, 25 mil, 250PK (4930)
- GE G.E. M90050 100 Percent Silicone II 2.8 oz White Chaulk (1595651)
- 3M Advanced Masking Film, 48"x180ft x.35 mil (AMF48)
- 3M Masking Tape, 5.1 Mil, 4"x60 yds., Tan, PK8 (T939101)
- 3M Automotive Refinish Masking Tape, 36mmx55 (MMM6654)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1/2x36 yds., Off-Wht, PK3 (T9534103PK)
- 3M Masking Tape, 1/2 in. W, PK10 (233+/401+)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- HARBOR RESCUE TAPE 1 in. X 12' YLW (RT12012BYE)
- 3M Masking Tapes