Shop All Wall Mount Hooks
3M
3M 243254 Command Large Oil Rubbed Bronze Metal Classic Hook
Mfr # 243254
Zoro # G703908280
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 243254
- Zoro # G703908280
- UPC # 51141397108
- Country of Origin China
- Category Wall Mount Hooks
Description
Features
- Holds surprising amount of weight, up to 5 lb
- Forget about nails, screws & tacks, fast & easy to hang
- Hold strongly on a variety of surfaces, including paint, wood, tile & more
- Come off cleanly, leaving no holes, marks, sticky residue or stains, so taking down or moving your metal hook is simple & hassle free
- Re-hanging your hook is as easy as applying a refill strip
- Use them again & again
- Contains 2 large brushed nickel hook, 4 strips
- Holds up to 5 lbs
- Color: Oil Rubbed Bronze
- Material: Metal
- Weight: 1.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Clear Hooks and Strips, Plastic, 16 Picture Strips/15 Hooks/22 Strips (17232ES)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- KEYLESS FACTORY KeylessFactory: CR2032 3V Lithium Battery, PK 5 (KLF-CR2032)
- DON-JO 25-1/2" Heavy Duty Crash Chain (HDCC2512626)
- RACK’EM RACKS RackEm Racks 4030 17 in. 5-Hook Utility Rack - White (4030)
- RACK’EM RACKS RackEm Racks 4043 26 in. 12-Hook Utility Rack - Green (4043)
- MONROE PMP Utility Hook, Steel, 1-7/8 In (4HDW6)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- RONSTAN INTERNATIONAL Eye Becket, 3/16" Mounting Hole, SS (RF1050)
- ALL-SOURCE Wall Mount Rust-Resistant Storage Bulk J-Hook (YF-2034)
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- 3M Wall Mount Hooks