Shop All Adhesive Hooks
3M
3M 243237 Metal Double Hook with Strips - Brushed Nickel; Large
Mfr # 243237
Zoro # G403685368
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 243237
- Zoro # G403685368
- UPC # 638060081068
- Country of Origin China
- Category Adhesive Hooks
Description
Features
- Fast and easy to hang
- Using the holds strongly on a variety of surfaces, including paint, wood, tile & more
- Yet, removes cleanly so no holes, marks, sticky residue or stains
- Rehanging them is as easy as applying a replacement mounting strip, take down, move & reuse them
- Great for coats, hats, scarves, bags & more
- Perfect for the front entry, laundry room, closet, kitchen & office
- 1 hook 1 strip
- Finish: Brushed Nickel
- Material: Metal
- Size: Large
- Capacity: 5 lbs
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK10 (1RHL5)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-22)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- 3M Command Hook (00051141367071)
- 3M Command Bath Hook (17600B-ES)
- 3M Command Medium Plastic Clip 3 in. L (17005-ES)
- 3M Double Hook Bn 4Lb (17036BN-ES)
- 3M Cord Clip Clear Command (17017CLR)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17091CLR-ES)
- 3M Adhesive Hooks