Shop All Felt Pads
3M
3M 236670 1 in. Square Felt Pads Brown - 16 Count Pack of 6
Mfr # 236670
Zoro # G803915485
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Preserve the beauty of your floors, equipped with powerful adhesive & durable felt, adhere effortlessly to the legs of your furniture & provide long lasting protection from gouges & scratches.
Features- Square felt pads
- 16 Count
- Color: Brown
- Shape: Square
- Size: 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRT7)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- 3M 8Ct 1"Gry Rnd Felt Pads (SP870-NA)
- MASTER CASTER CO Master, WRAP AROUND FELT FLOOR SAVERS, RECTANGULAR, 7.25W X 1D X 8H, GRAY/BLACK, 16PK (88458)
- STEINS Adhesive Felt Pads, 1/4" W, 5" L, PK100 (765-2591-0000)
- ZORO SELECT Felt Pads, Self-Stick Adhesive, Multiple (79947)
- SHEPHERD HARDWARE Wedge-It Plastic Shim (9436)
- ZORO SELECT Felt Pads, Non-Adhesive, Rectangle, 9", PK4 (10J995)
- PRIME-LINE Heavy-Duty Furniture Felt Pad Assortment, 1/4 in. Thick, Self-Adhesive 215 Pack (MP76610)
- 3M Leveling Feet & Pads