Shop All Masking Tapes
3M
3M™ 2307 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 48/Case
Mfr # T9342307
Zoro # G5498501
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 3/4"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T9342307
- Zoro # G5498501
- UPC # 00021200711176
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,3/4x60 yd.,Natural,PK48 |
Description
3M Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe-paper backing conforms over irregular surfaces and around corners while holding reliably. It's especially useful in woodworking and cabinet-making applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 20oz Clear Barrel Kit (48-08-1096)
- BERTECH Masking Tape, 10 In. Wide x 72 Yards Long, Green (GPT-10)
- OLD MASTERS 14 gm Natural Perfect Match Putty Stick (32402)
- SCOTCH .94" x 60 Yds Green Scotch Rough Surface Painter’s Tape (2060-24AP)
- 3M 1-7/8in Green Masking Tape (401+)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- 3M Masking Tape, Red, 48mm x 41.1m (5959)
- 3M Painter's Tape, 1 7/8 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-48SC6)
- 3M ORIGNL TAPE .94x60 3PK (2090-24EC3)
- 3M Masking Film 6'X90' Clr (CP6)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PH94)
- 3M Masking & Painter's Tape