Shop All Masking Tapes
3M
3M™ 2307 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case
Mfr # T934230712PK
Zoro # G5498495
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 3/4"
- Tape Length 60 yds
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T934230712PK
- Zoro # G5498495
- UPC # 848109020891
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,3/4x60 yd.,Natural,PK12 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,3/4x60 yd.,Natural,PK12, Number of Adhesive Sides 1, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Stainless Steel Foil Tape ea. (626376000)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 3" x 60 yds., Black, 16/Case (T98818B)
- WHITE LIGHTNING All Purpose Sealant, 3 oz, Tube, Clear, RTV Silicone Base (W11121005)
- 3M Contact Cement, FastBond Spray Activator 1 Series, Neutral, 5 gal, Pail, 2 PK (56533)
- 3M Masking Tape, Dark Green, 3/8In Dia, PK250 (8992)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 12/Case (T93340112PK)
- 3M Masking Tape, Tan, Rubber, 31/64" W, PK72 (201+)
- 3M Masking Tape, Yellow, 1-7/8in x 60yd, PK24 (301+)
- 3M Masking Tape, Tan, 1-7/8 in. W, 7.3 mil (501+)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- TAPECASE Painters Masking Tape, Blu, 1-1/2In x 60Yd (PT14)
- 3M Masking Tapes