Shop All Masking Tapes
3M
3M™ 2307 Masking Tape, 5.2 Mil, 2" x 60 yds., Natural, 24/Case
Mfr # T9372307
Zoro # G5499326
product price: $410.99
/pk 24, $17.12/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9372307
- Zoro # G5499326
- UPC # 00021200711206
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,2x60 yd.,Natural,PK24 |
Description
3M Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe-paper backing conforms over irregular surfaces and around corners while holding reliably. It's especially useful in woodworking and cabinet-making applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Mount Double Sided 1 in. W X 125 in. L Mounting Tape Black (414H-MED)
- CS HYDE Tape, UHMW, Acrylic Adh, 3 mil, 0.5" x 5 yd. (19-3A-.5-5)
- MINWAX Wood Color Fill Stick Pencil #6 for Cherry English Chestnut (110066666)
- WEST SYSTEM Fillable Caulk Tubes 2Pk (810-2)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case (T93310112PK)
- 3M 3M Precision Masking Tape, 06525, 1/4 in x 60 yds (7000045536)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Masking Tape, Red, 48mm x 41.1m (5959)
- 3M Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24 (218)
- 3M Masking Tape, Green, 1-7/8" W, Circle (401+)
- DUCK BRAND 394700 Masking Tape, 60 yd L, 188 in W, Beige (286511)
- 3M Masking Tapes