Shop All Masking Tapes
3M
3M™ 2307 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case
Mfr # T9352307
Zoro # G5500069
product price: $281.99
/pk 36, $7.83/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9352307
- Zoro # G5500069
- UPC # 00021200711183
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK36 |
Description
3M Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe-paper backing conforms over irregular surfaces and around corners while holding reliably. It's especially useful in woodworking and cabinet-making applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, 13.44 fl oz, Aerosol Can, Clear, Super 77 (SUPER 77)
- 3M Film Tape, Polyimide, Amber, 4 In. x 5 Yd. (5413)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- 3M Masking Tape, Natural, 4 In. Dia., PK125 (2380)
- 3M Masking Tape, Black, 1" x 60 Yd., PK36 (226)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 3/4" x 60 yds., Green, 48/Case (T934401)
- 3M Masking Tape, 1/2" W, 60 yd L, Tan, PK72 (234)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 72/Case (T933201)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-36QC6)
- 3M Scotch High Performance Green Masking Tape 401+ 233+, 36 Mmx55 M (51115-64762)
- SAINTGOBAIN ADFORS FDW6581U White Fiberglass Joint Tape 187 in x 300 Ft (6771133)
- 3M Masking Tapes