Shop All Cartridges And Filters
3M
3M„¢ 2291 Advanced Particulate Filter, P100, 2/Bag
Mfr # 7000127449
Zoro # G802696996
Sold in multiples of 2 for $59.10
$59.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3Mâ„¢ Adapter 502, 3Mâ„¢ Cartridges 6000 Series, Reusable Respirators; 3Mâ„¢ Full Facepieces 6000, 3Mâ„¢ Full Facepieces 7800 Series, 3Mâ„¢ Full Facepieces FF-400, 3Mâ„¢ Half Facepiece Reusable Respirators 6000 Series, 3Mâ„¢ Half Facepiece Reusable Respirators 6500 Series, 3Mâ„¢ Half Facepiece Reusable Respirators 7500 Series, 3Mâ„¢ Scottâ„¢ AV-3000 HT Facepieces, 3Mâ„¢ Scottâ„¢ AV-3000 SureSeal Facepieces; Compatible with 3Mâ„¢ PAPR Systems; Compatible with 3Mâ„¢ Supplied Air System; Compatible with Welding Shield
- Color Code Magenta
- Respirator Connection Type Bayonet
- Typical Application Arsenic, Asbestos, Assembly & Mechanical, Brazing, Cadmium, Chemical Manufacturing, Cleaning, MDA, Manufacturing, Metal Pouring Including Exposure to Lead, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp & Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Torch Cutting, Welding, Wood Processing
- Series 5000, 6000, 6500, 7000, 7500, 7800S, FF-400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000127449
- Zoro # G802696996
- UPC # 51131171701
- Country of Origin United States
- Category Cartridges And Filters
Dimensions
Length | 4.3 in |
Height | 4.3 in |
Details
For Use With | 3Mâ„¢ Adapter 502, 3Mâ„¢ Cartridges 6000 Series, Reusable Respirators; 3Mâ„¢ Full Facepieces 6000, 3Mâ„¢ Full Facepieces 7800 Series, 3Mâ„¢ Full Facepieces FF-400, 3Mâ„¢ Half Facepiece Reusable Respirators 6000 Series, 3Mâ„¢ Half Facepiece Reusable Respirators 6500 Series, 3Mâ„¢ Half Facepiece Reusable Respirators 7500 Series, 3Mâ„¢ Scottâ„¢ AV-3000 HT Facepieces, 3Mâ„¢ Scottâ„¢ AV-3000 SureSeal Facepieces; Compatible with 3Mâ„¢ PAPR Systems; Compatible with 3Mâ„¢ Supplied Air System; Compatible with Welding Shield |
Item | Filter |
Color Code | Magenta |
Respirator Connection Type | Bayonet |
Typical Application | Arsenic, Asbestos, Assembly & Mechanical, Brazing, Cadmium, Chemical Manufacturing, Cleaning, MDA, Manufacturing, Metal Pouring Including Exposure to Lead, Painting, Pesticide Application, Petrochemical, Powder Charging, Powder Coating, Pulp & Paper, Remediation, Sanding, Soil Preparation, Spray Coating, Torch Cutting, Welding, Wood Processing |
Series | 5000, 6000, 6500, 7000, 7500, 7800S, FF-400 |
Filter Class | P100 |
Description
3MTM 2291 ADVANCED PARTICULATE FILTER, P100, 2/BAG SPECIFICATIONS:
- P100 PARTICULATE FILTER. EASIER BREATHING. LONGER LASTING. EXTERIOR NETTING INCREASES DURABILITY FOR A LONGER LASTING FILTER. INITIAL PRESSURE DROP OF 2200 SERIES FILTERS IS LOWER THAN PRESSURE DROP OF COMPARABLE COMPETITIVE FILTERS. DESIGNED TO MAKE BREATHING EASIER WHILE LASTING LONGER. NIOSH APPROVED FOR ENVIRONMENTS CONTAINING CERTAIN OIL AND NON-OIL BASED PARTICLES.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EP MINERALS Absorbent, 40 lb., Clay Montmorillonite (7840)
- ALLEGRO INDUSTRIES Allegro 7211 Rist-Rap Wrist Support, Black, Pair (7211)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726AR)
- 3M 3M„¢ Organic Vapor Cartridge/Filter 60921, P100, 2/PK (7000029639)
- 3M 3M„¢ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box (7000002054)
- 3M Respirator Chemical Cartridges (51138-28883)
- 3M Cartridge, Yellow, 1 PR, NIOSH (D8003)
- 3M Tekk Protection Organic Vapor Replacement Cartridge (6001P1-DC)
- 3M 3M Replacement Multi-Gas/Vapor P100 Cartridges (3M 60926)
- ALLEGRO INDUSTRIES Respirator Replacement Filter Cartridge (3100-02)
- 3M Cartridges And Filters