Shop All Masking Tapes
3M
3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case
Mfr # T9352214
Zoro # G5501189
original price:
$219.32
27% off
new price: $158.99
/pk 36, $4.42/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds
- Tape Elongation 0.1
- Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9352214
- Zoro # G5501189
- UPC # 00021200260759
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds |
Details
Tape Color | Natural |
Item | Masking Tape,1 x6 0 yd.,Natural,PK36 |
Tape Elongation | 0.1 |
Adhesive | Rubber |
Tape Backing Material | Crepe Paper |
Clean Removal Time | 30 Mins |
Adhesion Strength | 22 oz/in |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Description
3M Paper Masking Tape 2214 is a cost-effective, crepe paper backed tape that holds, bundles, seals and performs other light duty taping jobs where a pressure sensitive tape is needed. This tape tears easily from the roll by hand, sticks confidently, and can be removed conveniently and quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLIOBOND Contact Cement, 35 Series, Tan, 1 qt, Can (PC-335-LV)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- HENRY Protective Roof Coating, 5 gal, Pail, Pigmented (PG988WGR073)
- ADHESIVE TECHNOLOGIES Adhesive Technologies Pro 200 Standard Duty High Temperature Glue Gun (189)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 48/Case (T933401)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- 3M Stamark Removable Black Line Mask 715, 1 (A715)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- ROLL PRODUCTS Carton Tape, Paper, Pink, 1/2 In. x 60 Yd. (23021P)
- 3M Masking & Painter's Tape