Shop All Masking Tapes
3M
3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 24/Case
Mfr # T937203
Zoro # G5499420
product price: $296.99
/pk 24, $12.37/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T937203
- Zoro # G5499420
- UPC # 841436007450
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Tape Color | Natural |
Item | Masking Tape,2x60 yd.,Natural,PK24 |
Description
Masking Tape,2x60 yd.,Natural,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 0.71" x 36 yd. (69)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY0)
- 3M 3M 4032 Double Coated Foam Tape 24" x 5yd White, 1/32" thick (4032)
- 3M Masking Tape, Tan, 4 In. x 60 Yd., PK3 (346)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- 3M Masking Tape, 6.7 Mil, 3"x60 yds., Green, PK8 (T938401)
- 3M Masking Tape, Paper, Tan, 1-1/2", PK24 (201+)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Masking Tape, Paper, Yellow, 2", PK18 (301+)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- 3M Masking Tapes