Shop All Masking Tapes
3M
3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 36/Case
Mfr # T935203
Zoro # G5500139
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T935203
- Zoro # G5500139
- UPC # 841436007436
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK36 |
Description
Masking Tape,1x60 yd.,Natural,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Thread Sealant Wht 4Oz (514589)
- 3M Contact Cement, 1357 Series, Green, 5 oz, Tube (1357)
- CHRISTYS Pipe Cement, Gray, 128 oz. (RH-BGLV-GL-6)
- SHURTAPE Duct Tape, 55m L, 72mm W, Black (PC 009 BLK-72mm x 55m-16 rls/cs)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- 3M Scotch® General Purpose Masking Tape, 1-1/2" x 60 yards, 3" Core (234112)
- 3M Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24 (218)
- 3M Masking Tape, 24mm W, Rubber Adhesive, PK36 (501+PL)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- SHURTAPE Masking Tape, 24mm x 55m, Natural, PK36 (CP 101)
- 3M Masking Tapes