Shop All Masking Tapes
3M
3M™ 201+ Masking Tape, 4.4 Mil, 2" x 60 yds., Tan, 24/Case
Mfr # T937201
Zoro # G5499055
product price: $216.99
/pk 24, $9.04/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T937201
- Zoro # G5499055
- UPC # 841436066853
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Masking Tape,2x60 yd.,Tan,PK24 |
Description
Masking Tape,2x60 yd.,Tan,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Aluminum Roof Coating, 5 gal, Pail, Silver (HE558018)
- CRC High Temp., Low Odor RTV Silicone Sealant, 6.5 oz, Red, Temp Range -80 to 500 Degrees F (14059)
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- ABATRON Wood Hardener Can Amber LiquidWood (LW2GKR)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 12/Case (T93540112PK)
- 3M Masking Tape, Dark Green, 1 In. x 72 Yd. (8992)
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- 3M Stripping Tape, Green, 3" x 10 yd., PK3 (500)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- 3M Masking Tapes