Shop All Masking Tapes
3M
3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 72/Case
Mfr # T933201
Zoro # G5501128
product price: $204.99
/pk 72, $2.85/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T933201
- Zoro # G5501128
- UPC # 841436065528
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Masking Tape,1/2x60 yd.,PK72 |
Description
Masking Tape,1/2x60 yd.,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Blue Epoxy Ceramic Epoxy, 2 lb. Kit (767175)
- WET PATCH Henry Black Asphalt Roof Cement 11 oz (HE208004)
- ASTRO PNEUMATIC CAULKING GUN AIR (AO405)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, Black (TFSBLKR1210)
- 3M Masking Tape, Tan, 1-13/32 in x 60yd, PK24 (64741)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 36/Case (T935203)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 36/Case (T935101)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- SCOTCH Performance Masking Tape, 36 mm x 55 m (PN26338)
- 3M Masking Tapes