Shop All Masking Tapes
3M
3M™ 201+ Masking Tape, 4.4 Mil, 1" x 60 yds., Tan, 36/Case
Mfr # T935201
Zoro # G5499886
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T935201
- Zoro # G5499886
- UPC # 841436066624
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,Tan,PK36 |
Description
Masking Tape,1x60 yd.,Tan,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1" X 60YD)
- ARROW FASTENER Cordless Glue Gun (GT30LI)
- AP PRODUCTS AP Products 001-S203 Sta-Put Adhesive Remover - 14 oz. (001-S203)
- HENRY GLUE FLOOR TILE4GL (12102)
- 3M PN06847 Overspray Masking Liquid Dry-GAL (3M6847)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- 3M Masking Tape, Green, 2-54/64" W, Circle, PK8 (401+)
- 3M 24Mmx55M Greenr Mask Tap Pro Sw (2050-24AP)
- 3M 3M 201+ General Use Masking Tape, 3 Inches x 60 Yards, Tan (201+72)
- 3M Masking Tape, Dark Green, 1-1/2In D, PK100 (8992)
- 3M Masking Tape, 36mm W, Rubber Adhesive, PK24 (501+)
- 3M Masking Tapes