Shop All Masking Tapes
3M
3M™ 201+ Masking Tape, 4.4 Mil, 1" x 60 yds., Tan, 12/Case
Mfr # T93520112PK
Zoro # G5500419
product price: $83.15
/pk 12, $6.93/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T93520112PK
- Zoro # G5500419
- UPC # 841436066693
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Masking Tape,1x60 yd.,PK12 |
Description
Masking Tape,1x60 yd.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 2 x 5 yd, 4.5 mil, Light Brown (5151)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Buff, 3 PK (M9001-1-0)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 22 Gauge Plumber's Tape, 50PK (PT22)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 1 gal, Pail, 4 PK (FP00515408)
- 3M Masking Tape, White, 19mm x 25 (06298)
- 3M Masking Tape, Natural, 2 In. Dia., PK250 (2380)
- 3M Masking Tape PLUS, Soft Edge Foam, 21mm (06293)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- 3M General Use Masking Tape 201+ Tan, 48Mm X 55 M 4.4 Mil (51115-64742)
- 3M Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24 (218)
- 3M Masking Tape, Green, 1-13/32in x60yd, PK16 (401+)
- 3M Masking Tapes