Shop All Masking Tapes
3M
3M™ 201+ Masking Tape, 4.4 Mil, 1 1/2" x 60 yds., Tan, 24/Case
Mfr # T936201
Zoro # G5501216
product price: $164.99
/pk 24, $6.87/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1 1/2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T936201
- Zoro # G5501216
- UPC # 841436066808
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Masking Tape,1 1/2x60 yd.,Tan,PK24 |
Description
Masking Tape,1 1/2x60 yd.,Tan,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Tub Surround & Shower Adhesive, Tub Surround & Shower Wall Series, White, 10 oz, Cartridge (LN-715)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- ZAR Patch Wood In Ex Neutral Pint (30911)
- TITEBOND Dark Titebond II Wood Glue (3704)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- 3M 2" Green Masking Tape 24pk (2060)
- 3M Masking Tape, Paper, Tan, 1-1/2", PK24 (201+)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- 3M 1.88"X60Yd Masking Tape (2025-48EP)
- 3M Masking Tape, Green, 1-13/32in x60yd, PK16 (401+)
- SHURTECH BRANDS Duck, COLOR MASKING TAPE, 3in CORE, 0.94in X 60 YDS, GREEN (240572)
- 3M Masking Tapes