Shop All Ear Plugs
3M
3M 2006541 32 dB Soft Foam Disposable Ear Plugs Orange - Per Pair 8
Mfr # 2006541
Zoro # G603933580
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.
Features- 32 dB Soft Foam Disposable Ear Plugs
- Per Pair 8
- Country of Origin: United States
- Noise Reduction Rating: 32 dB Material
- Product Type: Disposable Ear Plugs
- Color: Orange
- Disposable or Reusable: Disposable
- ANSI Certified: Yes
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (9FPP4)
- 3M E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK (3111101)
- 3M Foam/Polyurethane soft FX Corded Earplugs, 33 dB, Yellow, 10 PK (MMM3121260)
- 3M E-A-R Classic Disposable Earplugs (3M 70071514916)
- 3M DISPOSABLE EARPLUGS4PK (90580H4-C)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1224)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 100 PK (312-1274)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1221)
- 3M Hearing Protection