Shop All Wall Mount Hooks
3M
3M 17615CLRAW-ES Command Outdoor Medium & Large Strip Refills - 6 Pack
Mfr # 180894
Zoro # G103908279
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 180894
- Zoro # G103908279
- Country of Origin United States
- Category Wall Mount Hooks
Description
Features
- Command Outdoor Medium & Large Strip Refills
- 6 Pack
- Includes 4 Medium & 2 Large.
- Color - Clear
- Dimension - 0.03 x 3.88 x 5.75 in.
- Item weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV CH751 Generic Precut Key (KEY-CH751)
- PRIME-LINE Sliding Screen Door Handle, for Columbia Sliding Screen Doors (Single Pack) (A 219)
- X1 TOOLS Square O-Ring ID:24 mm, CS:3 mm, OD:30 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-24-30x4)
- TRIMLITE 24" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2068pri8491)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-CH)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Brass Finish (582B3)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100679 Easy Living Easy Wall Bag of Six 4 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100679)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-310-S Runner Mens & Boys Wall Hook; Small (WH-310-S)
- HICKORY HARDWARE Hook 2-3/4 Inch Long (S077190-CH)
- HILLMAN 2Pksgl Hd Keyholehanger (122213)
- NATIONAL HARDWARE Ceiling Hooks Black (N274-944)
- 3M Wall Mount Hooks