Shop All Picture Hangers & Mirror Hanging Hardware
3M
3M™ 17204 Command™ Picture Hanging Strips, Medium, White, 6/Sets per Case
Mfr # CHS1250
Zoro # G6069642
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Hook Material Foam
- Working Load Limit 3 lb.
- Hook Base Width 5/8"
- Color White
- Depth 1/10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # CHS1250
- Zoro # G6069642
- UPC # 848109048567
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Hook Base Width | 5/8" |
Depth | 1/10" |
Overall Length | 2-3/4" |
Details
Hook Item | Medium Picture Hanging Strips |
Basic Hook Material | Foam |
Working Load Limit | 3 lb. |
Color | White |
Item | Picture Hanging Strips,Medium,PK6 |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2015-2018 Nissan Murano / Pathfinder / Titan / 4-Button Smart Key / PN: 285E3-5AA3D (RSK-NIS-MURA)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUN7)
- CTA MANUFACTURING Piston Ring Installer (CTA2028)
- MARLIN STEEL WIRE PRODUCTS Wall Hook, Red, Steel, C, 4-1/4" H (01431005-05)
- 3M Drywall Picture Hanger, PK2 (3PH65M-2ES)
- 3M Drywall Picture Hanger, 10 Number of Hook (3PHKITM-10ES)
- 3M 3M™ 17206 Command™ Picture Hanging Strips, Large, White, 4/Sets per Case (CHS1300)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH15-1ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH25-1ES)
- 3M Command Small Plastic Clip 2-3/4 in. L , 4PK (17017CLR)
- ONWARD Bear Claw Hanger, 10PK (47085YZR)
- 3M Picture Hangers & Mirror Hanging Hardware