Shop All Picture Hangers & Mirror Hanging Hardware
3M
3M™ 17202 Command™ Picture Hanging Strips, Small, White, 4/Sets per Case
Mfr # CHS1201
Zoro # G6069968
product price: $84.65
/pk 4, $21.16/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam
- Color White
- Weight 0.36
- Length 2 1/8"
- Height 1/10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CHS1201
- Zoro # G6069968
- UPC # 848109048550
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Length | 2 1/8" |
Height | 1/10" |
Width | 5/8" |
Details
Material | Foam |
Color | White |
Weight | 0.36 |
Item | Picture Hanging Strips Small,PK4 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x318 ZN Spr Snap (N222-885)
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK5 (1RGW9)
- TY-FLOT FME Cover, 4"dia. x 6"D, PK30 (CBFR4OR)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x24)
- 3M Drywall Picture Hanger, PK5 (3PH15M-5ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH25-1ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH15-1ES)
- 3M Drywall Picture Hanger, 1 Number of Hooks (3PH45M-1ES)
- 3M Command White Sawtooth Picture Hanger 4 lb (17040ES)
- 3M 17204ES Command, White Medium Picture Hanging Strips (39917204ES)
- HILLMAN Silver Large D-Ring Hanger 15 lb 4 pk, 10PK (122318)
- 3M Picture Hangers & Mirror Hanging Hardware