Shop All Adhesive Hooks
3M
3M™ 17020 Command™ Refill Strips, Mini, White, 12 Strips, 6/Packs per Case
Mfr # CHS1101
Zoro # G6068671
product price: $40.49
/pk 6, $6.75/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Hook Material Foam
- Hook Base Width 1/2"
- Depth 0.03125"
- Color White
- Overall Length 1.1875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CHS1101
- Zoro # G6068671
- UPC # 848109048536
- Country of Origin Multiple
- Category Adhesive Hooks
Dimensions
Hook Base Width | 1/2" |
Depth | 0.03125" |
Overall Length | 1.1875" |
Details
Hook Item | Mini Refill Strips |
Basic Hook Material | Foam |
Color | White |
Item | Refill Strips Mini,PK6 |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Winston Passage Lock w/RCAL Latch and RC (SL1000WI-26DV1)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK50 (U38871.009.0031)
- KWIKSET KSP and MSP Knobs and Levers Thick Door (81706-004)
- GENESIS Gs08-0800Pe10-121 Gas Spring (GSS 6299UC)
- 3M Wire Hooks Sml Valpak (17067-9ES)
- 3M Double Hook Blk 4Lb (17036MB-ES)
- 3M Command Medium Plastic Hook 3-1/8 in. L (17051BN-ES)
- 3M Command Hook Mini White (17006-18ES)
- 3M Command Hook (00051141367071)
- 3M Double Hook Bn 4Lb (17036BN-ES)
- COMMAND Large Canvas Hanger, Plastic, White, (17044-ES)
- 3M Adhesive Hooks