Shop All Adhesive Hooks
3M
3M 17017CLR-AWVPES All Weather Hooks & Strips - Plastic; Small - 32 Clips & 36 Strips Per Pack
Mfr # 17017CLR-AWVPES
Zoro # G403744867
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17017CLR-AWVPES
- Zoro # G403744867
- UPC # 51141397078
- Country of Origin China
- Category Adhesive Hooks
Description
Features
- Water resistant
- UV resistant
- Removes cleanly
- Holds strongly outdoors
- Perfect for hanging lights in outdoors
- Holds strongly on a variety of smooth surfaces
- 32 Clips & 36 Strips per Pack
- Color: Clear
- Size: Small
- Material: Plastic
- Indoor-Outdoor: Outdoor
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (115R-034S)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (SSW-3A)
- PATIOPLUS 4.5 x 4.5 in. Spring Hinge Steel Oil Rubbed Bronze (PA561966)
- KWIKSET Kwikset: Balboa Privacy Door Leverset / Polished Brass (KWS-300BL-3)
- 3M Command™ Jumbo Utility Hook, PK6 (MMM17004)
- 3M Double Hook Bn 4Lb (17036BN-ES)
- 3M NSH-DECORATE FREELY (17006CLR-CS)
- 3M Command Medium Plastic Clip 3 in. L (17005-ES)
- 3M Hook Jumbo Adhesive 3M (17004ES)
- 3M Command 17022 Refill Strip, 1 lb (3507C)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- 3M Adhesive Hooks