Shop All Adhesive Hooks
3M
3M 17006-VP Command Mini Hooks Value Pack; 18 Hooks & 24 Strips
Mfr # 117762
Zoro # G303685499
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 117762
- Zoro # G303685499
- Country of Origin United States
- Category Adhesive Hooks
Description
Features
- Command, mini hooks value pack.
- Includes: 18 hooks & 24 strips.
- Holds firmly & removes cleanly.
- Leaves no surface damage.
- Reusable.
- Dimension - 1.2 x 3.9 x 6.9 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Chrome Pocket, 2101US26 (2101US26)
- MASTER LOCK Combination Padlock, 2"W (179LH)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Satin Nickel (KWS-816-15-SMT)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (TBF157.32D)
- 3M 3M™ 17020 Command™ Refill Strips, Mini, White, 12 Strips, 6/Packs per Case (CHS1101)
- 3M Hook Small Hlds 1Lb 3M (17002ES)
- 3M Hook Jumbo Adhesive 3M (17004ES)
- 3M 3M Command„¢ Assorted Refill Strips, White, 16/Pack (17200CLRES)
- 3M HOOK WHITE X-LARGE PLASTIC (17010-ES)
- 3M Command Medium Plastic Clip 3 in. L (17005-ES)
- COMMAND Decorative Hook, Plastic, Nickel (17063BN-ES)
- 3M Adhesive Hooks