Shop All Wall Mount Hooks
3M
3M™ 17001 Command™ Value Pack, Medium, White, 6 Hooks and 12 Strips, 6/Packs per Case
Mfr # CHS1005
Zoro # G6070981
product price: $137.99
/pk 6, $23.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Hook Material Plastic
- Hook Height 1 1/4"
- Hook Base Width 7/8"
- Color White
- Weight 1.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CHS1005
- Zoro # G6070981
- UPC # 848109048468
- Country of Origin Mexico
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 1/4" |
Hook Base Width | 7/8" |
Overall Length | 3" |
Details
Basic Hook Material | Plastic |
Color | White |
Weight | 1.18 |
Item | Hooks and Strips Value Pack,Medium,PK6 |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Door Closer Body Only Conceal (1094-000013)
- MSI Doverton Gray 2.64 In. X 7.89 in. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0563)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- HPC HPC:1-1/8" Standard Replacement Cam Lock (ULR-1125STD-KA-0000)
- NATIONAL HARDWARE Powell Medium Matte Black Black Aluminum 4-15/16 in. L Angled Hook 60 lb 1 pk (N337-912)
- HAMPTON Small Zinc-Plated Silver Steel 3.375 in. L Ceiling Hook 50 lb (02-3480-140)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- RACK’EM RACKS RackEm Racks 4040 26 in. 12-Hook Utility Rack - White (4040)
- ZORO SELECT Hanger, 2 Hole Non-Adj, 1x1 1/3L, Pk4 (1001)
- ZORO SELECT Hook, Stl, 7-5/8 in H, Wht, 50 lb Load Limit (39DL13)
- HILLMAN Hillman Fasteners 121158 2 Pack; 1.25 x 1.50 in. Flush Mount Hanger. (711772)
- 3M Wall Mount Hooks