Shop All Laminating Pouches and Film
3M
3M 1494668 Scotch Advanced Thermal Laminator - 13 in.
Mfr # 1494668
Zoro # G803899679
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1494668
- Zoro # G803899679
- UPC # 51141973999
- Country of Origin China
- Category Laminating Pouches and Film
Description
Scotch Advanced Thermal Laminator is a consumer-inspired design that features a 2 roller system for items up to 13 in wide. It can laminate either 3 or 5 mil pouches. This is a quick, versatile machine suitable for educators, or home offices. Laminator also features a true 13 in max input. Machine warms up quickly and can laminate a letter-size document in approximately 45 sec.
Features- Scotch Advanced Thermal Laminator
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Size: 13 in.
- Dimension: 8.11" H x 5.945" W x 21.575" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Daily Calendar Pocket Refill, White (AAGE7175022)
- G2 Pen, Gel, G2, Ultra Fine, Bk, PK24 (31277BD)
- GEOGRAPHICS Paper, Certificate, Gold, PK12 (44407)
- MARKAL Paint Marker, Medium Tip, Aluminum Color Family, Paint (96832)
- 3M Thermal Pouches, Id Badge w/out Clip (TP5852-100)
- 3M Scotch® Thermal Laminator Value Pack, 9" W, with 20 Letter Size Pouches (TL902VP)
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 2/5 x 8 9/10, 200 per Pack (TP3854200)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- 3M Thermal Pouches 8.9 In X 11.4 In (TP5854-50)
- 3M Refill for LS1000 Laminating Machines, 5.6 mil, 12x100 ft, Gloss Clear (DL1001)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- 3M Laminating Pouches and Film