Shop All Buffing Wheels
3M
3M 13084 Finesse-It Finishing Material - Gallon, White
Mfr # 7100075517
Zoro # G402475090
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application OEM Coatings
- Color White
- Container Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100075517
- Zoro # G402475090
- Country of Origin United States
- Category Buffing Wheels
Details
Item | Polishing Compound |
Application | OEM Coatings |
Color | White |
Container Capacity | 1 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- WEILER 3"NyloxDiscBrush, RectangularFilament, 80SCFillGrit, 7/8"ArborHole (85788)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 36gr (15X503)
- 3M Stikit Gold Film Disc Roll 255L, 5inxNH P80,100 ea/rl 4 rl/pk (82471)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- 3M Super Hogs Hair Pad, 27 in, PK5 (3700N 931)
- 3M Buffing Pad 5100N, 20" x 14", Red, PK10 (5100N 688)
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- 3M Buffing Pad, 5-1/4 in. (02362B)
- 3M Scotch-Brite HS-XB Cross Pad (64446)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- 3M Buffing Wheels