Shop All Masking Tapes
3M
3M™ 101+ Masking Tape, 5.1 Mil, 2" x 60 yds., Tan, 12/Case
Mfr # T93710112PK
Zoro # G5499089
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 2"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T93710112PK
- Zoro # G5499089
- UPC # 848109036021
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Masking Tape,2x60 yd.,Tan,PK12 |
Description
Masking Tape,2x60 yd.,Tan,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1” wide x 15' Sterling Seal-1 Spool (EJS1500.10015)
- CRAWFORD PRODUCTS Crawfords qt Natural Blend Painters Putty (31604)
- 3M Masking Tape, 96mm W, Tan, PK8 (2519TN)
- 3M Scotch Performance Masking Tape 233, 26336, 24 mm x 55 m, 24 per PK4, 24PK (7000048804)
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 12/Case (T93320112PK)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 2" x 60 yds., Tan, 24/Case (T937101)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13483-0075)
- 3M Masking & Painter's Tape