Shop All Masking Tapes
3M
3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case
Mfr # T93310112PK
Zoro # G5500857
product price: $65.19
/pk 12, $5.43/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1/2"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T93310112PK
- Zoro # G5500857
- UPC # 848109035987
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,1/2x60 yd.,Tan,PK12 |
Description
Masking Tape,1/2x60 yd.,Tan,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- LOCTITE 425 Assure Instant Adhesive, Surface Curing Threadlocker 20 gm Net Wt. Bottle (LOC42540)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- K-FLEX USA Contact Cement, 620 Series, Black, 1 pt, Can (800-620-PTB)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 3/4" x 60 yds., Tan, 48/Case (T934201)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 EA (2090)
- 3M 3M™ 2600 Masking Tape, 4.4 Mil, 1" x 60 yds., White, 36/Case (T935260)
- 3M 2" Green Masking Tape 24pk (2060)
- 3M Premasking Tape, 12"x100 yd., PK4 (SCPM-44X 296)
- 3M Masking Tape, Tan, 48mm x 55m, PK24 (2214)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-0.5" X 60YD)
- 3M Masking Tapes